Acme Electric
Transformer, 7.5kVA, 120/240V, Wall
Mfr # T2535153S
Zoro # G2253343
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$909.99
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V AC
- Output Voltage - Transformer 120/240V AC
- VA Rating - Transformer 7.5 kVA
- Phase - Electrical 1
- Mounting - Transformer Wall
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Transformer, 5kVA, 120/240V, Wall T279744S
- ACME ELECTRIC Control Transformer, 200VA Rating TB200N004F4
- ACME ELECTRIC Transformer, 5kVA, 120/240V, Wall T253014S
- ACME ELECTRIC Control Transformer, 200VA Rating TB250N013F0
- ACME ELECTRIC Control Transformer, 50VA Rating TB50N008F4
- ACME ELECTRIC Control Transformer, 750VA Rating CE750B010
- ACME ELECTRIC Transformer 3PH 15KVA 4800-240 WH015K23
- ACME ELECTRIC Transformer 3PH 150KVA 4800-480Y277 WI150K25
- ACME ELECTRIC Transformer 1PH 15KVA 480-120/240 PANELTRAN PT061150015SS
- ACME ELECTRIC Three Phase Transformer, 45kVA, 480V T3045K0013BSB
- MURR ELEKTRONIK MST 1-PHASE CONTROL AND ISOLATION TRANSFORMER, P: 1600VA IN: 208..550VAC OUT: 2x115VAC 86152
- Acme Electric Power Distribution