Action Chemical

Promax(R) Long Sleeve Shirt, White, L, PK50


product price: $137.99
/pk 50, $2.76/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size L
  • Material Promax(R)
  • Color White
  • Closure Type Snaps
  • Cuff Style Open
See all product information

Product Information

Dimensions

Size L
Named Size L

Details

Item Disposable Long Sleeve Shirt
Material Promax(R)
Color White
Closure Type Snaps
Cuff Style Open
Seam Style Serged
Standards ASTM
Features Long Sleeves and Open Wrists
Material Weight 1.94 oz

Description

Disposable Long Sleeve Shirt, Closure Type Snaps, Color White, Cuff Style Open, Features Long Sleeves and Open Wrists, Material Promax(R), Named Size L, Seam Style Serged, Standards ASTM, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.