Zoro Homepage

Hand Drum Pump, Piston, PVC, 5 gpm, 10 psi

  • Mfr # ACT2871

  • Zoro # G5778116


product price: $58.35
/ea

Key Features

Action Type
Piston
For Media Type
Antifreeze, Chromic Acid, Diesel Fuel, Ethylene Glycol, Glycerin, Hydrochloric Acid, Methanol, Nitric Acid, Phosphoric Acid (40% Solution), Sodium Bicarbonate, Stoddard Solvent
For Container Size
15 gal, 30 gal, 55 gal
Max. Flow Rate
28 oz per stroke
Max. Viscosity
1,500 SUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACT2871
Zoro #
G5778116
UPC #
-
Country of Origin
United States

Dimensions

For Container Size
15 gal, 30 gal, 55 gal
Discharge Size FPT (In.)
1
Hose Length
36 in
Min. Length
1 ft.
Suction Tube Length
38 in
Length
44"
Inlet Size
1-1/2"
Discharge Tube Length
36"
Manufacturers Warranty Length
90 days
Hose Inside Dia.
1 in
Adapter Dia.
2"
Spout Connection Size
1 in
Height Above Container
8 3/8 in
Bung Connection Dia.
2 in
Hose Outside Dia.
1 1/8 in
Overall Width
4-5/8 in
Overall Height
2-13/16 in
Overall Diameter
1-1/2 in

Details

Item
Hand Operated Drum Pump
Action Type
Piston
For Media Type
Antifreeze, Chromic Acid, Diesel Fuel, Ethylene Glycol, Glycerin, Hydrochloric Acid, Methanol, Nitric Acid, Phosphoric Acid (40% Solution), Sodium Bicarbonate, Stoddard Solvent
Max. Flow Rate
28 oz per stroke
Max. Viscosity
1,500 SUS
Diesel Exhaust Fluid Compatible
Yes
Wetted Materials
Polyethylene, PVC
Includes Suction Tube
Yes
For Use With
Antifreeze, Chlorines, Degreasers, Floor Cleaners, Glass Cleaners, Kerosene, Mild Acids, Other Fluids
Hose Tube Material
Polyethylene
Discharge Tube Outlet ID
7/8 in
Discharge Tube Outlet OD
1 in
Metered
No
Adapter Material
PVC
Ounces per Stroke
28 oz.
Adapter Type
Bung
Discharge Tubing Material
PVC
Piston Material
PVC
Suction Tube Type
Tube
Features
Good Chemical Resistance
Includes
2 in Bung Adapter, Hose Clamp
Self-Priming
Yes
Suction Tube Material
PVC
Seal Material
PVC
Max. Flow GPM
5
Agency Compliance
ISO 22241-3
Includes Nozzle
No
Max. Head Pressure
3 psi
Hose Cover Material
Polyethylene
Not Recommended Chemicals
Acetone, Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%)
Spout Material
Polyethylene
Suction Tube ID
3/4 in
Max. Fluid Temp.
115 Degrees F
Suction Tube OD
1 in
Includes Bung Adapter
Yes
Min. Operating Temp.
35 Degrees F
Food Grade
No
Housing Material - Pumps
PVC
For Container Type
Bucket, Drum, Pail
Max. Head - Pumps
3 ft
Power Source
Hand Operated
Pump Connection ID
1 1/2 in
Compatible Chemicals
Includes Discharge Hose
Yes
Runs Dry
Yes
Includes Spout
Yes
Max. Outlet Pressure
5 psi
Gear Lube
NT
Adapter Connection Type
MNPT

Description

Hand Pump, Max. Outlet Pressure 5 psi, Spout Connection Size 1 in, Self-Priming Yes, Metered No, Hose Length 3 ft, Includes Discharge Hose Yes, Piston Material PVC, Features Good Chemical Resistance, Housing Finish Not Applicable, Seal Material PVC, For Use With Antifreeze, Chlorines, Degreasers, Floor Cleaners, Glass Cleaners, Kerosene, Mild Acids, Other Fluids, Adapter Connection Type MNPT, For Container Type Bucket, Drum, Hose Cover Material Polyethylene, Includes Bung Adapter Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.