Zoro Homepage

Hand Pump, Piston, PVC, 11 oz/stroke

  • Mfr # ACTPVC11OUNCE

  • Zoro # G521670260


product price: $58.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACTPVC11OUNCE
Zoro #
G521670260
UPC #
791885902540
Country of Origin
United States

Description

Hand Pump, Hose Length 30 in, Includes Discharge Hose Yes, Piston Material PVC, Housing Finish Not Applicable, Seal Material PVC, For Container Type Drum, Hose Cover Material PVC, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Not Applicable, Nozzle Operation Not Applicable, Adapter Material Polyethylene, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.