Zoro Homepage

HandPump, Piston, SS, 10oz/stroke

  • Mfr # THP-5-STGRND

  • Zoro # G404836929


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Action Type
Rotary
For Container Size
5 gal
Max. Viscosity
2,000 SUS
Wetted Materials
316 Stainless Steel, PTFE
For Use With
Wide Variety of Media
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THP-5-STGRND
Zoro #
G404836929
UPC #
791885902274
Country of Origin
India

Dimensions

For Container Size
5 gal
Height Above Container
12 in
Bung Connection Dia.
2 in

Details

Item
Hand Operated Drum Pump
Action Type
Rotary
Max. Flow Rate
10 oz per stroke
Max. Viscosity
2,000 SUS
Wetted Materials
316 Stainless Steel, PTFE
For Use With
Wide Variety of Media
Features
Piston Material
PTFE
Includes
2 in Bung Adaptor with Dual Threads
Self-Priming
Yes
Min. Operating Temp.
140 Degrees F
Housing Material - Pumps
316 Stainless Steel
Includes Bung Adapter
Yes
Compatible Chemicals
Acetone, Adblue, Benzene, DEF, Diesel, Kerosene, Light oil (upto SAE 40) etc, Naptha, Photographic Chemicals/Solvents, Thinners, Urea
For Container Type
Drum
Includes Spout
Yes

Description

Hand Pump, Spout Connection Size 1 in, Self-Priming Yes, Hose Length Not Applicable, Includes Discharge Hose No, Piston Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.