Shop A&D WEIGHING

IndustrialBalance, RS-232;USB, LCD, 0.1g

  • Mfr # GX-22001L
  • Zoro # G815812277

product price: 
$
3,469.99
/ea
Free Shipping & Returns

Key Features

Standards
GLP Compliant, IP65
Overall Width
18 7/8 in
Weighing Units
%l oz, ct, DS, dwt, g, kg, lb, lb/oz, mes, mom, oz t, pcs, tl, tol, Custom
Weighing Surface Depth
15 1/4 in
Color
Gray, Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GX-22001L
Zoro #
G815812277
UPC #
4981046224048
Country of Origin
Japan

Dimensions

Overall Width
18 7/8 in
Weighing Surface Depth
15 1/4 in
Overall Height
12 1/4 in
Weighing Surface Width
13 1/2 in
Overall Depth
24 1/8 in

Details

Standards
GLP Compliant, IP65
Weighing Units
%l oz, ct, DS, dwt, g, kg, lb, lb/oz, mes, mom, oz t, pcs, tl, tol, Custom
Color
Gray, Silver
Scale Display
Digital
Washdown
Yes
Scale Graduations
0.1 g
Item
Industrial Balance
Accuracy
+/-1.0 g
Scale Type
Bench
Bench Scale Type
Industrial
Voltage
30V AC
Basic Power Source
Electric
Body Material
316 Stainless Steel, ABS Plastic, Aluminum
Weight Capacity
22 kg
Scale Application
Precise Weighing of Heavy or Large Amounts of Materials
Interface
RS-232, USB
Plug Type
Two Prong
Number of Display Characters
8
Display Type
LCD
Batteries Included
No
Calibration Certificate
No Certificate
Scale Functions
Dynamic Weighing
Weighing Surface Material
316 Stainless Steel
Scale Use Location
Wet Environments
Weight Capacity - Imperial
48.5 lb
Includes
AC Adapter, AC Adapter Jack, AC Adapter Labels, AC Adapter Plug, Angle Adjusting Knob, Bubble Spirit Level, (2) Cable Clamps, Display, Clear Cover, Grounding Terminal, Keys, Leveling Foot, Swing Arm, Terminal Cover, Terminal Plug, Mini-B USB Cable, USB Cable, Weighing Pan
Weight Capacity - Metric
22 kg
Product Type
Industrial Balance
Remote Control/Display
Column-Mounted
NTEP Rating
Not NTEP Rated
Scale Features
Impact Shock Detection, Precise Weighing of Heavy or Large Amounts of Materials, Response Adjustment, Self-Check, Smart Range
IP Rating
IP65
NEC Rating
Not NEC Rated
Scale Mechanism
Digital
Power Source
Electric
Power Source - TS Only
Electric
Power Source - old
Electric
Wire Color
Gray, Silver

Description

High capacity Laboratory scale

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.