Shop SPECTRUM
See all product information
Create Account
Benzyl Alcohol, Reagent, ACS, 4L
- Mfr # B1546-4LT55
- Zoro # G7991072
product price:Â
$
552.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
CAS Number
100-51-6
Chemical Container Size
4 L
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1546-4LT55
- Zoro #
- G7991072
- UPC #
- -
- Country of Origin
- United States
- Item
- Benzyl Alcohol
- Shelf Life
- 24 mo
- CAS Number
- 100-51-6
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Chemical Formula
- C7H8O
- Chemical Grade
- ACS Reagent
- Molecular Weight
- 108.14
Dimensions
- Chemical Container Size
- 4 L
Description
Benzyl Alcohol, CAS Number 100-51-6, Molecular Weight 108.14, Chemical Formula C7H8O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS Reagent, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.