Lab Scale, 252 g Cap., LCD
- Mfr # FZ-254
- Zoro # G323359707
product price:Â
$
2,969.99
/ea
Free Shipping & Returns
Key Features
Stabilization Time
2 sec
Repeatability
0.0001 g
Capacity
252 g
Readability
0.0001 g
Overall Width
198 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FZ-254
- Zoro #
- G323359707
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Width
- 198 mm
- Wire Rope Length
- 294 mm
- Overall Height
- 315 mm
- Weighing Surface Width
- 90 mm
- Weighing Surface Depth
- 90 mm
- Overall Length
- 294 mm
- Length
- 294 mm
Details
- Stabilization Time
- 2 sec
- Repeatability
- 0.0001 g
- Capacity
- 252 g
- Readability
- 0.0001 g
- Scale Graduations
- 0.0001 g
- Washdown
- Not Washable
- Standards
- GLP Compliant
- Item
- Lab Scale
- Application Modes
- Density Compare, Parts Counting, Animal Weighing, Percentage Weighing
- Scale Connection Ports
- RS-232C, USB, EtherNet TCP/IP, Bluetooth
- Product Type
- Analytical Lab Balance
- Linearity
- 0.0003 g
- Platform Material
- 304 Stainless Steel
- Housing Material
- ABS
- Display Type
- LCD
- Weighing Units
- mg, g, oz, ozt, ct, mom,dwt, gr, pcs, %, ds and a user-programmable unit
- Includes
- AC Adapter, Main Unit Cover Large Breeze Break
Description
Scale Sub-Category Analytical Balance, Capacity 252 g, Scale Graduations 0.0001 g, Weighing Surface Depth 90 mm, Weighing Surface Width 90 mm, Overall Length 294 mm, Overall Width 198 mm, Overall Height 315 mm, Application Modes Density Compare, Parts Counting, Animal Weighing, Percentage Weighing, Scale Connection Ports RS-232C, USB, EtherNet TCP/IP, Bluetooth, Platform Material 304 Stainless Steel, Housing Material ABS, Standards GLP Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.