Shop ADAM EQUIPMENT

Food Weighing Scales

  • Mfr # SWZ 15D

  • Zoro # G323946709


product price:  $373.99
/ea
Free Shipping & Returns

Key Features

Weighing Surface Material
Stainless Steel
Compatible Manufacturer Part Number
Universal
Overall Height
4 1/2 in
Battery Type
Lead Acid
Compatible Product Type
Universal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SWZ 15D
Zoro #
G323946709
UPC #
0840886103422
Country of Origin
China

Dimensions

Overall Height
4 1/2 in
Display Character Height
5/8 in
Overall Width
14 in
Overall Depth
12 3/8 in
Weighing Surface Depth
11 3/4 in
Weighing Surface Width
8 1/4 in

Details

Weighing Surface Material
Stainless Steel
Compatible Manufacturer Part Number
Universal
Battery Type
Lead Acid
Compatible Product Type
Universal
Body Material
ABS Plastic
Standards
cULus Listed, Measurement Canada Approved
NTEP Rating
NTEP Rated
Weighing Units
g, kg
Calibration Certificate
Statement of Accuracy
Series
SWZ
Batteries Required
Yes
Scale Use Location
Manufacturing, Retail
Scale Graduations
2 g/5 g
Scale Mechanism
Digital
Voltage
12V DC
Weight Capacity - Metric
15 kg
Number of Batteries Required
1
Includes
AC Adapter, Rechargeable Battery
Number of Batteries Included
1
Batteries Included
Yes
Interface
RS-232
Scale Features
Adjustable Leveling Feet Help Optimize Setup, Auto-Clear Function, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, Drip Channels Help Divert Spills Away from the Scales Internal Components, Overload Protection Helps Prevent Damage to Internal Components, Product Look up (PLU) Memory Locations Store a Range of Items for Recall, Rear Display Mounted on a Pillar or Back of the Scale Lets Customers See Key Data, The Auto Power-Off Feature Conserves Battery Life, Trade Approved for Applications when Weight Determines Price, Zero-Tracking Feature Ensures Display Returns to Zero Reading
Item
Industrial Bench Scales
Washdown
No
Weight Capacity - Imperial
15 kg
Product Type
Food Scale
Power Source
Battery
NEC Rating
Not NEC Rated

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 11 3/4 in, Weighing Surface Width 8 1/4 in, Weighing Units g, kg, Scale Graduations 2 g/5 g, Overall Width 14 in, Overall Depth 12 3/8 in, Overall Height 4 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.