Industrial Bench Scales, SS, 16 lb
- Mfr # WS 16a
- Zoro # G123356883
product price:Â
$
1,105.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity - Imperial
16 lb
Weighing Surface Material
Stainless Steel
Weighing Units
g, kg, lb
Overall Width
14 1/4 in
Body Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS 16a
- Zoro #
- G123356883
- UPC #
- 0840886105785
- Country of Origin
- China
- Weight Capacity - Imperial
- 16 lb
- Weighing Surface Material
- Stainless Steel
- Weighing Units
- g, kg, lb
- Body Material
- Stainless Steel
- NEC Rating
- Not NEC Rated
- Scale Graduations
- 0.001 lb/0.5 g
- NTEP Rating
- NTEP Rated
- Series
- W
- IP Rating
- IP67, IP68
- Standards
- Measurement Canada Approved, NSF
- Weight Capacity - Metric
- 8 kg
- Washdown
- Yes
- Product Type
- Food Scale
- Compatible Product Type
- Universal
- Compatible Manufacturer Part Number
- Universal
- Scale Mechanism
- Digital
- Calibration Certificate
- Statement of Accuracy
- Scale Features
- Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Overload Protection Helps Prevent Damage to Internal Components
- Item
- Industrial Bench Scales
- Scale Use Location
- Industrial
Dimensions
- Overall Width
- 14 1/4 in
- Overall Depth
- 9 3/4 in
- Weighing Surface Depth
- 9 3/4 in
- Overall Height
- 3 7/8 in
- Weighing Surface Width
- 9 3/4 in
Description
Industrial Bench Scales, Weighing Surface Depth 9 3/4 in, Weighing Surface Width 9 3/4 in, Weighing Units g, kg, lb, Scale Graduations 0.001 lb/0.5 g, Overall Width 14 1/4 in, Overall Depth 9 3/4 in, Overall Height 3 7/8 in, Scale Features Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Overload Protection Helps Prevent Damage to Internal Components, Scale Use Location Industrial, Washdown Yes, Calibration Certificate Statement of Accuracy
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.