Shop ADAM EQUIPMENT

Food Weighing Scales

  • Mfr # SWZ 15Da

  • Zoro # G123946749


product price:  $454.99
/ea
Free Shipping & Returns

Key Features

NEC Rating
Not NEC Rated
Includes
AC Adapter, Rechargeable Battery
Interface
RS-232
Overall Depth
12 3/8 in
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SWZ 15Da
Zoro #
G123946749
UPC #
0840886110260
Country of Origin
China

Dimensions

Overall Depth
12 3/8 in
Weighing Surface Depth
11 3/4 in
Overall Width
14 in
Display Character Height
5/8 in
Overall Height
4 1/2 in
Weighing Surface Width
8 1/4 in

Details

NEC Rating
Not NEC Rated
Includes
AC Adapter, Rechargeable Battery
Interface
RS-232
Item
Industrial Bench Scales
Voltage
12V DC
NTEP Rating
NTEP Rated
Scale Mechanism
Digital
Compatible Manufacturer Part Number
Universal
Number of Batteries Included
1
Batteries Required
Yes
Weighing Surface Material
Stainless Steel
Body Material
ABS Plastic
Battery Type
Lead Acid
Calibration Certificate
No Certificate
Scale Graduations
0.002 lb/0.005 lb
Scale Features
Adjustable Leveling Feet Help Optimize Setup, Auto-Clear Function, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, Drip Channels Help Divert Spills Away from the Scales Internal Components, Overload Protection Helps Prevent Damage to Internal Components, Product Look up (PLU) Memory Locations Store a Range of Items for Recall, Rear Display Mounted on a Pillar or Back of the Scale Lets Customers See Key Data, The Auto Power-Off Feature Conserves Battery Life, Trade Approved for Applications when Weight Determines Price, Zero-Tracking Feature Ensures Display Returns to Zero Reading
Scale Use Location
Manufacturing, Retail
Washdown
No
Weight Capacity - Imperial
15 lb
Series
SWZ
Batteries Included
Yes
Standards
cULus Listed, Measurement Canada Approved
Compatible Product Type
Universal
Power Source
Battery
Product Type
Industrial Bench Scale
Number of Batteries Required
1

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 11 3/4 in, Weighing Surface Width 8 1/4 in, Weighing Units lb, Scale Graduations 0.002 lb/0.005 lb, Overall Width 14 in, Overall Depth 12 3/8 in, Overall Height 4 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.