Shop ADAM EQUIPMENT

Food Weighing Scales

  • Mfr # SWZ 30D

  • Zoro # G523946776


product price:  $373.99
/ea
Free Shipping & Returns

Key Features

Series
SWZ
NEC Rating
Not NEC Rated
Scale Mechanism
Digital
Compatible Manufacturer Part Number
Universal
Weighing Surface Width
8 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SWZ 30D
Zoro #
G523946776
UPC #
0840886103446
Country of Origin
China

Dimensions

Weighing Surface Width
8 1/4 in
Overall Depth
12 3/8 in
Weighing Surface Depth
11 3/4 in
Display Character Height
5/8 in
Overall Width
14 in
Overall Height
4 3/4 in

Details

Series
SWZ
NEC Rating
Not NEC Rated
Scale Mechanism
Digital
Compatible Manufacturer Part Number
Universal
Scale Graduations
5 g/10 g
Standards
cULus Listed, Measurement Canada Approved
Body Material
ABS Plastic
Washdown
No
NTEP Rating
NTEP Rated
Item
Industrial Bench Scales
Compatible Product Type
Universal
Weighing Units
g, kg
Battery Type
Lead Acid
Voltage
12V DC
Includes
AC Adapter, Rechargeable Battery
Interface
RS-232
Number of Batteries Included
1
Batteries Required
Yes
Weight Capacity - Imperial
30 kg
Scale Use Location
Manufacturing, Retail
Batteries Included
Yes
Product Type
Food Scale
Power Source
Battery
Number of Batteries Required
1
Calibration Certificate
Statement of Accuracy
Weight Capacity - Metric
30 kg
Weighing Surface Material
Stainless Steel
Scale Features
Adjustable Leveling Feet Help Optimize Setup, Auto-Clear Function, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, Drip Channels Help Divert Spills Away from the Scales Internal Components, Overload Protection Helps Prevent Damage to Internal Components, Product Look up (PLU) Memory Locations Store a Range of Items for Recall, Rear Display Mounted on a Pillar or Back of the Scale Lets Customers See Key Data, The Auto Power-Off Feature Conserves Battery Life, Trade Approved for Applications when Weight Determines Price, Zero-Tracking Feature Ensures Display Returns to Zero Reading

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 11 3/4 in, Weighing Surface Width 8 1/4 in, Weighing Units g, kg, Scale Graduations 5 g/10 g, Overall Width 14 in, Overall Depth 12 3/8 in, Overall Height 4 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.