Shop ADAM EQUIPMENT

Food Weighing Scales

  • Mfr # WBZ 15aM

  • Zoro # G723946705


product price:  $296.99
/ea
Free Shipping & Returns

Key Features

Standards
cULus Listed, Measurement Canada Approved
IP Rating
IP66
Number of Batteries Required
1
Weighing Surface Material
Stainless Steel
Scale Mechanism
Digital
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WBZ 15aM
Zoro #
G723946705
UPC #
0819309015802
Country of Origin
China

Dimensions

Overall Width
10 3/8 in
Weighing Surface Width
8 1/4 in
Weighing Surface Depth
6 3/4 in
Overall Depth
9 1/8 in
Overall Height
6 in
Display Character Height
5/8 in

Details

Standards
cULus Listed, Measurement Canada Approved
IP Rating
IP66
Number of Batteries Required
1
Weighing Surface Material
Stainless Steel
Scale Mechanism
Digital
Scale Features
Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, External Calibration Allows for Verification and Adjustment with Weights, Heavy-Duty Rubber Feet Ensure Stability of Unit, Overload Protection Helps Prevent Damage to Internal Components, Price Displayed in Choice of Available Currencies, Programmable Auto Power-Off to Save Energy, Rear Display Mounted on the Back of the Scale Lets Customers See Key Data, Sealed Keypad Protects Against Dirt and Spills, Security Password Control Prevents Unauthorized Access, Selectable Auto-Clear Function Enables the Last Item to be Reset each Time the Scale Returns to Zero, Switchable Between Price Per lb or Price per kg and Price per 100 g, Zero-Tracking Feature Ensures Display Returns to Zero Reading
Calibration Certificate
Statement of Accuracy
Body Material
ABS Plastic
Power Source
Battery
Weight Capacity - Metric
6 kg
Item
Industrial Bench Scales
Washdown
Yes
Weight Capacity - Imperial
15 lb
Batteries Included
Yes
Product Type
Food Scale
Scale Use Location
Retail
Voltage
12V DC
Number of Batteries Included
1
Compatible Product Type
Universal
NTEP Rating
NTEP Rated
Series
WBZ
NEC Rating
Not NEC Rated
Compatible Manufacturer Part Number
Universal
Scale Graduations
0.005 lb/0.002 kg
Includes
AC Adapter, Rechargeable Battery
Batteries Required
Yes
Battery Type
Lead Acid

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 6 3/4 in, Weighing Surface Width 8 1/4 in, Weighing Units kg, lb, Scale Graduations 0.005 lb/0.002 kg, Overall Width 10 3/8 in, Overall Depth 9 1/8 in, Overall Height 6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.