Shop ADAM EQUIPMENT

Food Weighing Scales

  • Mfr # SWZ 6DPa

  • Zoro # G824151503


product price:  $562.99
/ea
Free Shipping & Returns

Key Features

Washdown
No
Number of Batteries Included
1
Scale Use Location
Manufacturing, Retail
Standards
cULus Listed, Measurement Canada Approved
Battery Type
Lead Acid
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SWZ 6DPa
Zoro #
G824151503
UPC #
0840886110291
Country of Origin
China

Dimensions

Overall Depth
12 3/8 in
Weighing Surface Depth
11 3/4 in
Display Character Height
5/8 in
Overall Width
14 in
Weighing Surface Width
8 1/4 in
Overall Height
20 7/8 in

Details

Washdown
No
Number of Batteries Included
1
Scale Use Location
Manufacturing, Retail
Standards
cULus Listed, Measurement Canada Approved
Battery Type
Lead Acid
Includes
AC Adapter, Rechargeable Battery
Scale Graduations
0.001 lb/0.002 lb
NTEP Rating
NTEP Rated
Compatible Product Type
Universal
Product Type
Industrial Bench Scale
Body Material
ABS Plastic
Scale Features
Adjustable Leveling Feet Help Optimize Setup, Auto-Clear Function, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, Drip Channels Help Divert Spills Away from the Scales Internal Components, Overload Protection Helps Prevent Damage to Internal Components, Product Look up (PLU) Memory Locations Store a Range of Items for Recall, Rear Display Mounted on a Pillar or Back of the Scale Lets Customers See Key Data, The Auto Power-Off Feature Conserves Battery Life, Trade Approved for Applications when Weight Determines Price, Zero-Tracking Feature Ensures Display Returns to Zero Reading
Interface
RS-232
Compatible Manufacturer Part Number
Universal
Weighing Surface Material
Stainless Steel
NEC Rating
Not NEC Rated
Series
SWZ
Calibration Certificate
No Certificate
Batteries Required
Yes
Batteries Included
Yes
Voltage
12V DC
Weight Capacity - Imperial
6 lb
Number of Batteries Required
1
Scale Mechanism
Digital
Power Source
Battery
Item
Industrial Bench Scales

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 11 3/4 in, Weighing Surface Width 8 1/4 in, Weighing Units lb, Scale Graduations 0.001 lb/0.002 lb, Overall Width 14 in, Overall Depth 12 3/8 in, Overall Height 20 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.