Industrial Bench Scales, SS, 165 lb
- Mfr # WB 165a
- Zoro # G523358487
product price:Â
$
1,256.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate
Statement of Accuracy
Scale Features
Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Overload Protection Helps Prevent Damage to Internal Components
NTEP Rating
NTEP Rated
Overall Depth
11 3/4 in
Weighing Units
g, kg, lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WB 165a
- Zoro #
- G523358487
- UPC #
- 0840886107642
- Country of Origin
- China
- Calibration Certificate
- Statement of Accuracy
- Scale Features
- Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Overload Protection Helps Prevent Damage to Internal Components
- NTEP Rating
- NTEP Rated
- Weighing Units
- g, kg, lb
- Item
- Industrial Bench Scales
- Compatible Product Type
- Universal
- Series
- W
- NEC Rating
- Not NEC Rated
- Weighing Surface Material
- Stainless Steel
- Weight Capacity - Imperial
- 165 lb
- Scale Mechanism
- Digital
- IP Rating
- IP67, IP68
- Washdown
- Yes
- Body Material
- Stainless Steel
- Weight Capacity - Metric
- 75 kg
- Compatible Manufacturer Part Number
- Universal
- Standards
- Measurement Canada Approved, NSF
- Scale Use Location
- Industrial
- Scale Graduations
- 0.01 lb/5 g
- Product Type
- Food Scale
Dimensions
- Overall Depth
- 11 3/4 in
- Overall Width
- 20 1/8 in
- Overall Height
- 4 1/4 in
- Weighing Surface Depth
- 11 3/4 in
- Weighing Surface Width
- 15 3/4 in
Description
Industrial Bench Scales, Weighing Surface Depth 11 3/4 in, Weighing Surface Width 15 3/4 in, Weighing Units g, kg, lb, Scale Graduations 0.01 lb/5 g, Overall Width 20 1/8 in, Overall Depth 11 3/4 in, Overall Height 4 1/4 in, Scale Features Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Overload Protection Helps Prevent Damage to Internal Components, Scale Use Location Industrial, Washdown Yes, Calibration Certificate Statement of Accuracy
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.