Lab Balances

  • Mfr # PPB 423e
  • Zoro # G923360837
product price: 
$
1,894.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Standards
GLP Compliant
Overall Length
15 11/16 in
Repeatability
0.001 g
Stabilization Time
3 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PPB 423e
Zoro #
G923360837
UPC #
0840886114855
Country of Origin
China

Dimensions

Overall Length
15 11/16 in
Overall Height
13 in
Overall Width
9 5/16 in
Weighing Surface Width
4 11/16 in
Wire Rope Length
15 11/16 in
Length
15 11/16 in

Details

Display Type
LCD
Standards
GLP Compliant
Repeatability
0.001 g
Stabilization Time
3 sec
Application Modes
Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing
Linearity
0.003 g
Item
Lab Balances
Scale Mechanism
Digital
Power Source - TS Only
AC Adapter
Scale Graduations
0.001 g
Capacity
420 g
Readability
0.001 g
Weighing Units
ct, dr, dwt, g, GN, mg, mm, N, oz, ozt, T, ti, tl.H, tl.S, tl.T
Platform Material
304 Stainless Steel
Housing Material
ABS
Includes
Assembly Tool, Glass Draft Shield, In-Use Cover, Weigh-Below Hook
Product Type
Precision Balance
Scale Connection Ports
Ethernet RJ45, RS-232, USB
Power Source
AC Adapter
Power Source - old
AC Adapter

Description

Scale Sub-Category Precision Balance, Capacity 420 g, Scale Graduations 0.001 g, Weighing Surface Width 4 11/16 in, Overall Length 15 11/16 in, Overall Width 9 5/16 in, Overall Height 13 in, Application Modes Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing, Scale Connection Ports Ethernet RJ45, RS-232, USB, Platform Material 304 Stainless Steel, Housing Material ABS

Restrictions

Hazardous material

Ratings & reviews