Mechanical Scales - Clone
Mfr # TBB 2610S
Zoro # G223360292
product price:Â $227.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TBB 2610S
Zoro #
G223360292
UPC #
0819309015550
Country of Origin
China
Description
Mechanical Scales, Weighing Surface Depth 6 in, Weighing Surface Width 6 in, Weighing Units g, Scale Graduations 0.1 g, Overall Width 21 11/16 in, Overall Height 6 5/16 in, Body Material Die-Cast Aluminum, Includes Tripod Leg, Overall Depth 4 5/16 in, Standards ISO 9001:2008, Weighing Surface Material Stainless Steel, Scale Application Weighing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.