Double Ended Shear Beam Load Cells - NPI
- Mfr # 5223-B10-100K-40P1
- Zoro # G923362534
product price:Â
$
1,162.99
/ea
Free Shipping & Returns
Key Features
Hysteresis
0.02%
Minimum Operating Temperature
-40 Degrees F
Overall Height
3 in
Thread Size
1/2"-14
IP Rating
IP 67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5223-B10-100K-40P1
- Zoro #
- G923362534
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 3 in
- Thread Size
- 1/2"-14
- Overall Length
- 10.3 in
- Cable Length
- 40 ft
- Wire Rope Length
- 10.3 in
- Length
- 10.3 in
Details
- Hysteresis
- 0.02%
- Minimum Operating Temperature
- -40 Degrees F
- IP Rating
- IP 67
- Item
- Load Cell
- Electrical Connection
- Cable
- Load Cell Capacity
- 100,000 lbf
- Electrical Output
- 3 mV
- Repeatability
- 0.01%
- Force Type
- Shear
- Maximum Operating Temperature
- 176 Degrees F
Description
Double Ended Shear Beam Load Cells - NPI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.