Shop ADAM EQUIPMENT
See all product information
Create Account
Scale Indicators - CLONE 1
- Mfr # GCa
- Zoro # G023946511
product price:Â
$
655.99
/ea
Free Shipping & Returns
Key Features
Display Character Height
13/16 in
Batteries Included
Yes
Display Type
LCD
Overall Length
6 11/16 in
Voltage
12V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GCa
- Zoro #
- G023946511
- UPC #
- 0819309012801
- Country of Origin
- China
- Batteries Included
- Yes
- Display Type
- LCD
- Voltage
- 12V DC
- Battery Type
- Lead Acid
- Material
- ABS
- Number of Batteries Required
- 1
- Number of Batteries Included
- 1
- Item
- Scale Indicator
- Batteries Required
- Yes
- Basic Power Source
- Battery/Electric
- Compatible Manufacturer Part Number
- AELP 1000,AELP 2000,AELP 3000,GB 120,GB 130a,GB 16,GB 16a,GB 260a,GB 32,GB 35a,GB 60,GB 70a,GB 8,GF 1320a,GF 150,GF 165a,GF 300,GF 330a,GF 600,GF 660a,GF 75,PT 110,PT 110M,PT 110S,PT 112,PT 112M,PT 112S,PT 115,PT 115M,PT 115S,PT 210,PT 212,PT 215,PT 310,PT 310-10,PT 310-10S,PT 310-5,PT 310-5S,PT 310M,PT 312-10,PT 312-10S,PT 312-5,PT 312-5M,PT 312-5S,PT 312M,PT 315-10,PT 315-10S,PT 315-5,PT 315-5S,PT 315M,PT 512,PT 515,PTM 500,WB 150aM,WB 165a,WB 60aM,WB 70a,WF 150aM,WF 165a,WF 300aM,WF 330a,WL 300aM,WL 330a,WL 600aM,WS 15aM,WS 16a,WS 30aM,WS 35a,WS 60aM,WS 70a
- Weighing Units
- g, kg, lb
- Interface
- RS-232
- Shell Material
- ABS
- Traction Material
- ABS
Dimensions
- Display Character Height
- 13/16 in
- Overall Length
- 6 11/16 in
- Overall Height
- 4 1/2 in
- Overall Width
- 10 3/16 in
- Wire Rope Length
- 6 11/16 in
- Length
- 6 11/16 in
Description
Scale Indicator, Display Type LCD, Overall Height 4 1/2 in, Overall Width 10 3/16 in, Overall Length 6 11/16 in, Voltage 12V DC, Weighing Units g, kg, lb, Mounting Location Wall, Material ABS, Display Character Height 13/16 in, Battery Type Lead Acid, Number of Batteries Included 1, Number of Batteries Required 1, Batteries Included Yes, Batteries Required Yes, Interface RS-232, Basic Power Source Battery/Electric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.