Shop ADD-ON
See all product information
Create Account
MSA COMP QSFP28 LC 100G-BX LR1 20KM SMF
- Mfr # Q28-100GP4-BXD3129-20-AO
- Zoro # G410727716
product price:Â
$
7,650.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
32 Degree F to 158 Degree F
For Use With
Optical Network
Features
Digital Optical Monitoring
Max. Distance - Fiber Optic Cable
20 km
Overall Length
4.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q28-100GP4-BXD3129-20-AO
- Zoro #
- G410727716
- UPC #
- 195285723420
- Country of Origin
- Multiple
- Temp. Range
- 32 Degree F to 158 Degree F
- For Use With
- Optical Network
- Features
- Digital Optical Monitoring
- Max. Distance - Fiber Optic Cable
- 20 km
- Number of Ports
- 1
- Connector Type
- LC Network - Male
Dimensions
- Overall Length
- 4.9 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.