Shop ADD-ON
See all product information
Create Account
12M LC MALE TO SC MALE OM3 STRAIGHT AQUA DUPLEX FIBER OFNR RISER-RATE
- Mfr # ADD-SC-LC-12M5OM3
- Zoro # G410728164
product price:Â
$
32.89
/ea
Key Features
For Use With
Network Device
Mode
Multi Mode
Clad Dimension
125 µm
Jacket Color
Aqua
End 2 Connection Type
SC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-SC-LC-12M5OM3
- Zoro #
- G410728164
- UPC #
- 821455728482
- Country of Origin
- China
- For Use With
- Network Device
- Item
- Network Cable
- Mode
- Multi Mode
- Jacket Color
- Aqua
- End 2 Connection Type
- SC Network - Male
- Features
- Physical Contact
- Simplex/Duplex/Multifiber
- Duplex
- End 1 Connection Type
- LC Network - Male
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
- Cable Length
- 39.37 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.