Shop ADD-ON
See all product information
Create Account
14M LC MALE TO LC MALE OM4 STRAIGHT AQUA DUPLEX FIBER OFNR RISER-RATE
- Mfr # ADD-LC-LC-14M5OM4
- Zoro # G710728017
product price:Â
$
30.15
/ea
Key Features
Jacket Type
OFNR
Clad Dimension
125 µm
End 2 Connection Type
LC Network - Male
For Use With
Transceiver
End 1 Connection Type
LC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-LC-LC-14M5OM4
- Zoro #
- G710728017
- UPC #
- 821455867785
- Country of Origin
- China
- Item
- Network Cable
- Jacket Type
- OFNR
- End 2 Connection Type
- LC Network - Male
- For Use With
- Transceiver
- End 1 Connection Type
- LC Network - Male
- Jacket Color
- Aqua
- Features
- Stranded
- Mode
- Multi Mode
- Simplex/Duplex/Multifiber
- Duplex
Dimensions
- Clad Dimension
- 125 µm
- Cable Length
- 45.93 ft
- Core Dimension
- 50 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.