1M LC M/M OS2 YELLOW FIBER PATCH CBL
- Mfr # ADD-LC-LC-MB1M9SMF
- Zoro # G816479035
product price:Â
$
11.69
/ea
Key Features
Jacket Color
Yellow
Mode
Single Mode
End 1 Connection Type
LC Network - Male
Features
Stranded
Cable Length
3.28 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-LC-LC-MB1M9SMF
- Zoro #
- G816479035
- UPC #
- 821457000000
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 3.28 ft
Details
- Jacket Color
- Yellow
- Item
- Network Cable
- Mode
- Single Mode
- End 1 Connection Type
- LC Network - Male
- Features
- Stranded
- Simplex/Duplex/Multifiber
- Duplex
- End 2 Connection Type
- LC Network - Male
- For Use With
- Transceiver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.