1M MPO FEMALE TO MPO FEMALE OM4 CROSSOVER AQUA FIBER LSZH PATCH CABL
- Mfr # ADD-MPOMPO-1M5OM4LZ
- Zoro # G210728678
product price:Â
$
95.35
/ea
Key Features
Jacket Material
Fiber
Features
Stranded
For Use With
Network Device
Mode
Multi Mode
Jacket Color
Aqua
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-MPOMPO-1M5OM4LZ
- Zoro #
- G210728678
- UPC #
- 821456207276
- Country of Origin
- China
- Jacket Material
- Fiber
- Features
- Stranded
- For Use With
- Network Device
- Mode
- Multi Mode
- Item
- Network Cable
- Jacket Color
- Aqua
- End 2 Connection Type
- MPO Network - Female
- End 1 Connection Type
- MPO/UPC Network - Female
- Jacket Type
- LSZH
- Standards
- TIA compliant
Dimensions
- Cable Length
- 3.28 ft
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
- Overall Length
- 39.4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.