256GB M.2 2280 PCIE GEN 3 X4 NVME 1.3

  • Mfr # ADD-SSDHL256GB-D8

  • Zoro # G810729181


product price: $1,580.99
/ea
Free Shipping & Returns

Key Features

Interface
PCI Express NVMe 3.0 x4
Recording Capacity
256 GB
Wireless LAN
No
Drive Type
Internal
Standards
TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-SSDHL256GB-D8
Zoro #
G810729181
UPC #
-
Country of Origin
Multiple

Details

Item
Solid State Drive
Interface
PCI Express NVMe 3.0 x4
Recording Capacity
256 GB
Wireless LAN
No
Drive Type
Internal
Standards
TAA Compliant
Drive Interface
PCI Express NVMe

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.