Shop ADD-ON
See all product information
Create Account
5M MPO/APC TO MPO/APC YELLOW OS2 LSZH 12-STRAND FIBER PATCH CABLE
- Mfr # MFP7E30-N005-AO
- Zoro # G915658416
product price:Â
$
80.95
/ea
Key Features
End 1 Connection Type
MPO-12/APC Network - Female
Jacket Type
LSZH
Jacket Color
Yellow
End 2 Connection Type
MPO-12/APC Network - Female
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFP7E30-N005-AO
- Zoro #
- G915658416
- UPC #
- 195285812230
- Country of Origin
- China
- End 1 Connection Type
- MPO-12/APC Network - Female
- Jacket Type
- LSZH
- Jacket Color
- Yellow
- End 2 Connection Type
- MPO-12/APC Network - Female
- For Use With
- Network Device
- Item
- Network Cable
- Mode
- Single Mode
- Features
- Stranded
Dimensions
- Cable Length
- 16.40 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.