Shop ADD-ON
See all product information
Create Account
FORTINET FN-TRAN-QSFP+LR COMP QSFP+ LC
- Mfr # FN-TRAN-QSFP+LR-AO
- Zoro # G110728945
product price:Â
$
1,785.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC Network - Male
Max. Distance - Fiber Optic Cable
10 km
Number of Ports
1
Temp. Range
32 Degree F to 158 Degree F
For Use With
Data Networking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FN-TRAN-QSFP+LR-AO
- Zoro #
- G110728945
- UPC #
- 195285073808
- Country of Origin
- Multiple
Details
- Connector Type
- LC Network - Male
- Max. Distance - Fiber Optic Cable
- 10 km
- Number of Ports
- 1
- Temp. Range
- 32 Degree F to 158 Degree F
- For Use With
- Data Networking
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.