Shop ADD-ON
See all product information
Create Account
ARISTA CAB-D-D-200G-2M COMP DAC 2M
- Mfr # CAB-D-D-200G-2M-AO
- Zoro # G010727307
product price:Â
$
478.99
/ea
Free Shipping & Returns
Key Features
Cable Length
6.56 ft
Jacket Material
Polyvinyl Chloride
End 2 Connection Type
QSFP-DD Network - Male
End 1 Connection Type
QSFP-DD Network - Male
Jacket Type
VW-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAB-D-D-200G-2M-AO
- Zoro #
- G010727307
- UPC #
- 195285202321
- Country of Origin
- United States
Dimensions
- Cable Length
- 6.56 ft
Details
- Jacket Material
- Polyvinyl Chloride
- Item
- Network Cable
- End 2 Connection Type
- QSFP-DD Network - Male
- End 1 Connection Type
- QSFP-DD Network - Male
- Jacket Type
- VW-1
- For Use With
- Network Device
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.