Shop ADD-ON
See all product information
Create Account
ARISTA COMP DAC 1M 25G-CU PASSIVE
- Mfr # SFP-25GB-PDAC1MLZ-AR-AO
- Zoro # G310726048
product price:Â
$
76.45
/ea
Key Features
End 1 Connection Type
SFP28 Network
Jacket Material
Copper
For Use With
Network Device
End 2 Connection Type
SFP28 Network
Jacket Type
LSZH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-25GB-PDAC1MLZ-AR-AO
- Zoro #
- G310726048
- UPC #
- 195285700568
- Country of Origin
- Multiple
- End 1 Connection Type
- SFP28 Network
- Jacket Material
- Copper
- Item
- Network Cable
- For Use With
- Network Device
- End 2 Connection Type
- SFP28 Network
- Jacket Type
- LSZH
Dimensions
- Cable Length
- 3.28 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.