Shop ADD-ON
See all product information
Create Account
ARUBA COMP TAA 50G-CU SFP56 DAC 2M
- Mfr # R0M47A-AO
- Zoro # G110725500
product price:Â
$
446.99
/ea
Free Shipping & Returns
Key Features
Cable Length
9.84 ft
Jacket Material
Copper
End 1 Connection Type
SFP56 Network - Male
End 2 Connection Type
SFP56 Network - Male
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R0M47A-AO
- Zoro #
- G110725500
- UPC #
- 195285305121
- Country of Origin
- United States
- Jacket Material
- Copper
- End 1 Connection Type
- SFP56 Network - Male
- End 2 Connection Type
- SFP56 Network - Male
- For Use With
- Network Device
- Jacket Color
- Black
- Item
- Network Cable
Dimensions
- Cable Length
- 9.84 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.