CISCO SFP-10G-LR-1310 COMP SFP+ LC 10KM
- Mfr # SFP-10G-LR-1310-AO
- Zoro # G410728409
product price:Â
$
1,594.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
32 Degree F to 158 Degree F
Features
Digital Optical Monitoring
Number of Ports
1
Max. Distance - Fiber Optic Cable
10 km
Connector Type
LC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFP-10G-LR-1310-AO
- Zoro #
- G410728409
- UPC #
- 195285163875
- Country of Origin
- United States
Details
- Temp. Range
- 32 Degree F to 158 Degree F
- Features
- Digital Optical Monitoring
- Number of Ports
- 1
- Max. Distance - Fiber Optic Cable
- 10 km
- Connector Type
- LC Network - Male
- For Use With
- Data Networking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.