Shop ADD-ON
See all product information
Create Account
FORTINET FN-TRAN-QSFP28-SR COMPATIBLE TAA COMPLIANT 100GBASE-SR4 QSFP28 TR
- Mfr # FN-TRAN-QSFP28-SR-AO
- Zoro # G910729210
product price:Â
$
382.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
32 Degree F to 158 Degree F
Connector Type
MPO
Max. Distance - Fiber Optic Cable
0.10 km
For Use With
Optical Network
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FN-TRAN-QSFP28-SR-AO
- Zoro #
- G910729210
- UPC #
- 195285402554
- Country of Origin
- Multiple
- Temp. Range
- 32 Degree F to 158 Degree F
- Connector Type
- MPO
- Max. Distance - Fiber Optic Cable
- 0.10 km
- For Use With
- Optical Network
- Number of Ports
- 1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.