Shop ADD-ON
See all product information
Create Account
FORTINET SP-CABLE-FS-SFP+1M TO CISCO MERAKI MA-CBL-TA-1M COMPATIBLE TAA CO
- Mfr # ADD-SFTSME-PDAC1M
- Zoro # G410725316
product price:Â
$
62.95
/ea
Key Features
Cable Length
3.28 ft
End 2 Connection Type
SFP+ Network
For Use With
Network Device
End 1 Connection Type
SFP+ Network
Jacket Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-SFTSME-PDAC1M
- Zoro #
- G410725316
- UPC #
- 195285637598
- Country of Origin
- Multiple
- End 2 Connection Type
- SFP+ Network
- For Use With
- Network Device
- End 1 Connection Type
- SFP+ Network
- Item
- Network Cable
- Jacket Material
- Copper
Dimensions
- Cable Length
- 3.28 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.