Shop ADD-ON
See all product information
Create Account
3M LC MALE TO SC MALE OS2 STRAIGHT YELLOW DUPLEX FIBER PLENUM PATCH CA
- Mfr # ADD-SC-LC-3M9SMFP
- Zoro # G210724977
product price:Â
$
16.99
/ea
Key Features
Cable Length
9.84 ft
Features
Fire Resistant
Jacket Material
Polyvinylidene Fluoride
Standards
TIA compliant
Clad Dimension
125 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-SC-LC-3M9SMFP
- Zoro #
- G210724977
- UPC #
- 821456593553
- Country of Origin
- China
- Features
- Fire Resistant
- Jacket Material
- Polyvinylidene Fluoride
- Standards
- TIA compliant
- Mode
- Single Mode
- End 2 Connection Type
- LC Network - Male
- Simplex/Duplex/Multifiber
- Duplex
- For Use With
- Network Device
- Item
- Network Cable
- Color
- Blue
- End 1 Connection Type
- SC Network - Male
- Jacket Color
- Yellow
Dimensions
- Cable Length
- 9.84 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 9 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.