Shop ADD-ON
See all product information
Create Account
MSA COMP SFP28 LC 25G-LRL 1310NM 300M
- Mfr # SFP-25GBASE-LR-300M-AO
- Zoro # G510725674
product price:Â
$
1,268.99
/ea
Free Shipping & Returns
Key Features
Features
Digital Optical Monitoring
Overall Length
2.2 in
Connector Type
LC Network - Male
Number of Ports
1
Temp. Range
32 Degree F to 158 Degree F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-25GBASE-LR-300M-AO
- Zoro #
- G510725674
- UPC #
- 195285130365
- Country of Origin
- Multiple
- Features
- Digital Optical Monitoring
- Connector Type
- LC Network - Male
- Number of Ports
- 1
- Temp. Range
- 32 Degree F to 158 Degree F
- For Use With
- Optical Network
- Max. Distance - Fiber Optic Cable
- 0.30 km
Dimensions
- Overall Length
- 2.2 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.