
This Is A 4M Sc (Male) To St (Male) Yellow Duplex Riser-Rated Fiber
Mfr # ADD-ST-SC-4M9SMF
Zoro # G0682012
product price:Â $19.15
/eaKey Features
Category - Data Cable
OS2
Transmission Speed
10 Gbit/s
Clad Dimension
9/125 µ
Width
11"
Simplex/Duplex/Multifiber
Duplex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-ST-SC-4M9SMF
Zoro #
G0682012
UPC #
821455320785
Country of Origin
Unknown
Dimensions
Clad Dimension
9/125 µ
Width
11"
Height - Batteries
13"
Details
Category - Data Cable
OS2
Transmission Speed
10 Gbit/s
Simplex/Duplex/Multifiber
Duplex
Jacket Type
Riser
Connector Type - Patch Cord
2 x SC Network - Male
Color
Yellow
Single Mode/Multi-Mode
Single-mode
Item - Data Cable
Network Cable
Cable Type
Fiber Optic
Features
Ultra Physical Contact (UPC)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.