69 to 147 Watts, 3 or 4 Lamps, Electronic Ballast

  • Mfr # IOP-4P32-HL-SC

  • Zoro # G9974386


product price: $40.35
/ea

Key Features

Ballast Lamp Type
T8
Ballast Max. Number of Lamps
4
Input Voltage
120 to 277V AC
Ballast Voltage
120-277
Ballast Start Type
Instant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IOP-4P32-HL-SC
Zoro #
G9974386
UPC #
781087133231
Country of Origin
Mexico

Dimensions

Height
1 in
Width
1 3/8 in
Length
9 1/2 in

Details

Ballast Lamp Type
T8
Item
Fluorescent Ballast
Ballast Max. Number of Lamps
4
Input Voltage
120 to 277V AC
Ballast Voltage
120-277
Ballast Start Type
Instant
Ballast Dimming
No
Ballast Item
Electronic Ballast
Ballast Type
Electronic
Ballast Max. Lamp Watts
32
Ballast Dimming Type
No Dimming
Input Watts
145 to 147 W
Ballast Family
Optanium(R) IOP
Ballast Factor
0.89
Number of F25T8 Lamps
3 or 4
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Power Factor
0.98
Amps AC
0.54 to 1.26 A
Light Output
High
Number of F32T8 Lamps
3 or 4
Total Harmonic Distortion
10 %
Number of F40T8 Lamps
3
Min. Starting Temp.
-20 Degrees F
Number of F32T8(30W) Lamps
3 or 4
Number of F32T8(28W) Lamps
3 or 4
Number of F17T8 Lamps
3 or 4
Ballast Lamp Watts
32
Wiring Type
Parallel
Standards
CEC Listed, CEE Rated, CSA, NEMA, RoHS Compliant, UL Listed
Voltage
120/277
Fixture Ballast Type
Electronic
Ballast Bulb Type
T8, T8U
Starter Required
No
Number of Bulbs Supported
3, 4
Operating Amps @ 120V
1.26 A
Number of F32T8(26W) Lamps
4
Max. Bulb Watts
17 W, 25 W, 28 W, 32 W, 40 W
Dimming Type
No Dimming
Brand and Series
Optanium(R)
Frequency
50/60 Hz
Thermal Protection
Class P
Number of F28T8 Lamps
3 or 4
Dimming Method
No Dimming
Sockets Included
No
Dimming Range
No Dimming
Number of F32T8U Lamps
4
Dimming
No
Lamp Types Supported
(3 or 4) F17T8, (3 or 4) F25T8, (3 or 4) F28T8, (3 or 4) F32T8, (3) F40T8, (4) F32T8U

Description

Optanium(R), Electronic, Fluorescent Ballast, Ballast Start Type Instant, Input Voltage 120 to 277V AC, Number of Bulbs Supported 3, 4, Max. Bulb Watts 17 W, 25 W, 28 W, 32 W, 40 W, Ballast Bulb Type T8, T8U, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, Min. Starting Temp. -20 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.