Shop ADVANCE TABCO

Back Splash Enclosed Prep Table

  • Mfr # EEK-SS-247

  • Zoro # G623357625


product price:  $3,750.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Top Material Finish
Satin
NSF Certified
NSF Certified
Number of Shelves
0
Top Material
Stainless Steel
Cabinet Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EEK-SS-247
Zoro #
G623357625
UPC #
747545 22353 1
Country of Origin
United States

Dimensions

Cabinet Height
26 in
Back Stop Height
5 in
Cabinet Interior Depth
24 in
Overall Height
35 1/2 in
Backsplash Height
5 in
Overall Depth
24 in
Overall Width
84 in
Metal Top Thickness
1 5/8 in

Details

Item
Cabinet Bench
Top Material Finish
Satin
NSF Certified
NSF Certified
Number of Shelves
0
Top Material
Stainless Steel
Top Metal Material Gauge
16 ga
Color
Silver
Number of Storage Sides
1
Number of Doors
0
Edge Shape
Round Corner
Assembly
Fully Assembled
Portability
Stationary
Frame Construction
Welded Only
Lock Type
No Lock
Foot Type
Adjustable Hex Feet
Number of Bins
0
Included Components
Backsplash
Overall Load Capacity
600 lb
Resistance Properties
Corrosion Resistant
Frame Metal Material Gauge
18 ga
Features
All-Welded Construction
Frame Material
Stainless Steel
Door Type
No Door/Open Face
Number of Compartments
1
Frame Material Finish
None

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 600 lb, Overall Width 84 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.