Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # KMS-244

  • Zoro # G123352670


product price:  $1,215.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Edge Shape
Round Corner
Included Components
Backsplash, Lower Shelf
Standards
NSF
Overall Load Capacity
800 lb
Expandable Work Surface
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KMS-244
Zoro #
G123352670
UPC #
747545 14060 9
Country of Origin
United States

Dimensions

Work Surface Width
48 in
Height Adjustment Mechanism
Adjustable Foot
Backsplash Height
5 in
Back Stop Height
5 in
Overall Depth
24 in
Overall Fixed Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Overall Width
48 in
Work Surface Depth
24 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Height Adjustment Increments
1/2 in

Details

Edge Shape
Round Corner
Included Components
Backsplash, Lower Shelf
Standards
NSF
Overall Load Capacity
800 lb
Expandable Work Surface
No
Top Material Finish
Satin
Color
Silver
Number of Shelves
1
Foot Type
Adjustable Bullet Feet
Series
Standard
Unit Type
Not Expandable or Modular
Frame Material Finish
Satin Finish
Top Material
Stainless Steel
Top Metal Material Gauge
16 ga
Item
Equipment Filler Table
For Location
Indoor
Number of Drawers
0
Frame Construction
Welded Only
Assembly
Unassembled
Frame Material
Stainless Steel
NSF Certified
NSF Certified
For Environment
Food Industry
Features
Under Shelf is Adjustable
Portability
Stationary
Frame Metal Material Gauge
12 ga
Maximum Shelf Load Capacity
350
Number of Flow Rails
0
Number of Bins
0

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.