Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # KMS-246

  • Zoro # G623358646


product price:  $1,397.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Features
Under Shelf is Adjustable
Unit Type
Not Expandable or Modular
Minimum Adjustable Height
35 1/2 in
Frame Metal Material Gauge
12 ga
Standards
NSF
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KMS-246
Zoro #
G623358646
UPC #
747545 14062 3
Country of Origin
United States

Dimensions

Minimum Adjustable Height
35 1/2 in
Backsplash Height
5 in
Maximum Adjustable Height
36 1/2 in
Overall Depth
24 in
Work Surface Width
72 in
Overall Width
72 in
Height Adjustment Mechanism
Adjustable Foot
Back Stop Height
5 in
Height Adjustment Increments
1/2 in
Metal Top Thickness
1 5/8 in
Height Adjustability
Adjustable Height
Work Surface Depth
24 in
Overall Fixed Height
35 1/2 in

Details

Features
Under Shelf is Adjustable
Unit Type
Not Expandable or Modular
Frame Metal Material Gauge
12 ga
Standards
NSF
Number of Drawers
0
Expandable Work Surface
No
Edge Shape
Round Corner
Series
Standard
Foot Type
Adjustable Bullet Feet
Number of Shelves
1
For Location
Indoor
For Environment
Food Industry
Number of Bins
0
Number of Flow Rails
0
Top Material
Stainless Steel
Top Material Finish
Satin
Assembly
Unassembled
Frame Construction
Welded Only
Color
Silver
Included Components
Backsplash, Lower Shelf
Overall Load Capacity
600 lb
NSF Certified
NSF Certified
Maximum Shelf Load Capacity
250
Frame Material Finish
Satin Finish
Portability
Stationary
Item
Equipment Filler Table
Top Metal Material Gauge
16 ga
Frame Material
Stainless Steel

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.