Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # KMS-307

  • Zoro # G523358791


product price:  $1,861.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frame Metal Material Gauge
12 ga
Standards
NSF
Top Material
Stainless Steel
Top Material Finish
Satin
Frame Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KMS-307
Zoro #
G523358791
UPC #
747545 14075 3
Country of Origin
United States

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Backsplash Height
5 in
Work Surface Width
84 in
Metal Top Thickness
1 5/8 in
Maximum Adjustable Height
36 1/2 in
Overall Depth
30 in
Height Adjustment Increments
1/2 in
Back Stop Height
5 in
Work Surface Depth
30 in
Overall Fixed Height
35 1/2 in
Minimum Adjustable Height
35 1/2 in
Height Adjustability
Adjustable Height
Overall Width
84 in

Details

Frame Metal Material Gauge
12 ga
Standards
NSF
Top Material
Stainless Steel
Top Material Finish
Satin
Frame Material
Stainless Steel
Maximum Shelf Load Capacity
250
Item
Equipment Filler Table
Foot Type
Adjustable Bullet Feet
Features
Under Shelf is Adjustable
Number of Flow Rails
0
Portability
Stationary
NSF Certified
NSF Certified
Edge Shape
Round Corner
Series
Standard
Assembly
Unassembled
Unit Type
Not Expandable or Modular
Frame Construction
Welded Only
Color
Silver
Included Components
Backsplash, Lower Shelf
Number of Bins
0
Overall Load Capacity
600 lb
Number of Shelves
1
Expandable Work Surface
No
Number of Drawers
0
For Location
Indoor
Frame Material Finish
Satin Finish
For Environment
Food Industry
Top Metal Material Gauge
16 ga

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.