Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # KMS-3611

  • Zoro # G823361392


product price:  $3,062.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Top Material Finish
Satin
Unit Type
Not Expandable or Modular
Series
Standard
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KMS-3611
Zoro #
G823361392
UPC #
747545 14079 1
Country of Origin
United States

Dimensions

Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Work Surface Width
132 in
Height Adjustment Increments
1/2 in
Metal Top Thickness
1 5/8 in
Overall Depth
36 in
Overall Width
132 in
Backsplash Height
5 in
Height Adjustability
Adjustable Height
Back Stop Height
5 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Depth
36 in
Overall Fixed Height
35 1/2 in

Details

Top Material Finish
Satin
Unit Type
Not Expandable or Modular
Series
Standard
Expandable Work Surface
No
Maximum Shelf Load Capacity
200
Frame Material
Stainless Steel
Item
Equipment Filler Table
Top Metal Material Gauge
16 ga
For Environment
Food Industry
Number of Bins
0
Foot Type
Adjustable Bullet Feet
Number of Drawers
0
Frame Metal Material Gauge
12 ga
Portability
Stationary
Number of Shelves
1
Top Material
Stainless Steel
Standards
NSF
NSF Certified
NSF Certified
For Location
Indoor
Assembly
Unassembled
Frame Construction
Welded Only
Features
Under Shelf is Adjustable
Edge Shape
Round Corner
Included Components
Backsplash, Lower Shelf
Color
Silver
Frame Material Finish
Satin Finish
Number of Flow Rails
0
Overall Load Capacity
1,200 lb

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.