Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # KSLAG-307-X

  • Zoro # G223359579


product price:  $1,707.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Bins
0
Overall Fixed Height
35 1/2 in
Work Surface Width
84 in
Foot Type
Adjustable Bullet Feet
Metal Top Thickness
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KSLAG-307-X
Zoro #
G223359579
UPC #
747545 17701 8
Country of Origin
China

Dimensions

Overall Fixed Height
35 1/2 in
Work Surface Width
84 in
Metal Top Thickness
1 5/8 in
Overall Width
84 in
Work Surface Depth
30 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Adjustable Foot
Back Stop Height
5 in
Backsplash Height
5 in
Overall Depth
30 in
Minimum Adjustable Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in

Details

Number of Bins
0
Foot Type
Adjustable Bullet Feet
Series
Economy
Maximum Shelf Load Capacity
250
Frame Metal Material Gauge
12 ga
Included Components
Gussets, Lower Shelf
Top Metal Material Gauge
16 ga
Expandable Work Surface
No
Portability
Stationary
Item
Equipment Filler Table
Number of Drawers
0
NSF Certified
NSF Certified
Standards
NSF
Overall Load Capacity
600 lb
Number of Shelves
1
Frame Material
Stainless Steel
Unit Type
Not Expandable or Modular
For Environment
Food Industry
For Location
Indoor
Assembly
Unassembled
Edge Shape
Round Corner
Frame Material Finish
Satin Finish
Color
Silver
Top Material
Stainless Steel
Number of Flow Rails
0
Features
All TIG Welded, Under Shelf is Fully Adjustable
Frame Construction
Welded Only

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Under Shelf is Fully Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.