Shop ADVANCE TABCO

Poly Top Table-Stainless Undershelf

  • Mfr # SPT-306

  • Zoro # G923357301


product price:  $1,814.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

For Location
Indoor
Height Adjustment Mechanism
Adjustable Foot
Features
Under Shelf is Adjustable
Color
Silver
NSF Certified
NSF Certified
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPT-306
Zoro #
G923357301
UPC #
747545 15049 3
Country of Origin
United States

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
72 in
Metal Top Thickness
2 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Non-Metal Top Thickness
5/8 in
Overall Depth
30 in
Overall Fixed Height
35 1/2 in
Height Adjustment Increments
1/2 in
Overall Width
72 in
Maximum Adjustable Height
36 1/2 in
Work Surface Depth
30 in

Details

For Location
Indoor
Features
Under Shelf is Adjustable
Color
Silver
NSF Certified
NSF Certified
Foot Type
Adjustable Bullet Feet
Number of Bins
0
Expandable Work Surface
No
Frame Construction
Welded Only
Top Material Finish
Satin
Number of Shelves
1
Standards
NSF
Item
Work Table
Frame Material
Stainless Steel
Edge Shape
Square
Number of Drawers
0
Included Components
Lower Shelf
Frame Metal Material Gauge
12 ga
Assembly
Unassembled
Number of Flow Rails
0
Maximum Shelf Load Capacity
250
Overall Load Capacity
600 lb
Unit Type
Not Expandable or Modular
For Environment
Food Industry
Portability
Stationary
Top Material
Poly-Vance

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.