Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TKSLAG-300-X

  • Zoro # G723361720


product price:  $993.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Work Surface Width
30 in
Edge Shape
Round Corner
Backsplash Height
5 in
Metal Top Thickness
1 5/8 in
Expandable Work Surface
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TKSLAG-300-X
Zoro #
G723361720
UPC #
747545 21407 2
Country of Origin
China

Dimensions

Work Surface Width
30 in
Backsplash Height
5 in
Metal Top Thickness
1 5/8 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Overall Fixed Height
35 1/2 in
Overall Width
30 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in
Back Stop Height
5 in
Height Adjustability
Adjustable Height
Overall Depth
30 in
Work Surface Depth
30 in

Details

Edge Shape
Round Corner
Expandable Work Surface
No
NSF Certified
NSF Certified
Standards
NSF
Item
Equipment Filler Table
Features
All TIG Welded
Unit Type
Not Expandable or Modular
Frame Material Finish
Satin Finish
Assembly
Unassembled
For Location
Indoor
Frame Material
Stainless Steel
Top Material
Stainless Steel
Number of Bins
0
For Environment
Food Industry
Included Components
Backsplash, Side and Rear Crossrails
Frame Construction
Welded Only
Series
Economy
Number of Flow Rails
0
Overall Load Capacity
800 lb
Frame Metal Material Gauge
12 ga
Foot Type
Adjustable Bullet Feet
Maximum Shelf Load Capacity
350
Number of Shelves
0
Top Metal Material Gauge
16 ga
Number of Drawers
0
Portability
Stationary
Color
Silver

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.