Shop ADVANCE TABCO

Poly Top Table-Stainless Undershelf

  • Mfr # SPT-304

  • Zoro # G823358453


product price:  $1,276.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Unit Type
Not Expandable or Modular
Maximum Shelf Load Capacity
350
Frame Material
Stainless Steel
Features
Under Shelf is Adjustable
Standards
NSF
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPT-304
Zoro #
G823358453
UPC #
747545 15047 9
Country of Origin
United States

Dimensions

Metal Top Thickness
2 in
Overall Depth
30 in
Minimum Adjustable Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Work Surface Depth
30 in
Height Adjustability
Adjustable Height
Work Surface Width
48 in
Overall Width
48 in
Overall Fixed Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Non-Metal Top Thickness
5/8 in

Details

Unit Type
Not Expandable or Modular
Maximum Shelf Load Capacity
350
Frame Material
Stainless Steel
Features
Under Shelf is Adjustable
Standards
NSF
Edge Shape
Square
Portability
Stationary
For Environment
Food Industry
Top Material Finish
Satin
Number of Flow Rails
0
Number of Shelves
1
Foot Type
Adjustable Bullet Feet
Number of Bins
0
Included Components
Lower Shelf
Overall Load Capacity
800 lb
Item
Work Table
NSF Certified
NSF Certified
Expandable Work Surface
No
Assembly
Unassembled
For Location
Indoor
Frame Construction
Welded Only
Number of Drawers
0
Frame Metal Material Gauge
12 ga
Color
Silver
Top Material
Poly-Vance

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.