Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TVKS-366

  • Zoro # G923359442


product price:  $2,500.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Stainless Steel
Frame Construction
Welded Only
Frame Material Finish
Satin Finish
Work Surface Width
72 in
NSF Certified
NSF Certified
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVKS-366
Zoro #
G923359442
UPC #
747545 16475 9
Country of Origin
United States

Dimensions

Work Surface Width
72 in
Overall Fixed Height
35 1/2 in
Work Surface Depth
36 in
Metal Top Thickness
2 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Backsplash Height
10 in
Overall Width
72 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Back Stop Height
10 in
Height Adjustability
Adjustable Height
Overall Depth
36 in

Details

Frame Material
Stainless Steel
Frame Construction
Welded Only
Frame Material Finish
Satin Finish
NSF Certified
NSF Certified
Included Components
Backsplash, Side and Rear Crossrails
For Location
Indoor
Foot Type
Adjustable Bullet Feet
Assembly
Unassembled
Item
Equipment Filler Table
Color
Silver
Expandable Work Surface
No
Standards
NSF
Top Material Finish
Satin
Number of Flow Rails
0
Top Metal Material Gauge
14 ga
Number of Drawers
0
For Environment
Food Industry
Top Material
Stainless Steel
Portability
Stationary
Unit Type
Not Expandable or Modular
Frame Metal Material Gauge
12 ga
Number of Bins
0
Series
Spec-Line
Features
All TIG welded
Edge Shape
Square
Maximum Shelf Load Capacity
250
Overall Load Capacity
480 lb
Number of Shelves
0

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.