Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TVKS-367

  • Zoro # G223361657


product price:  $2,960.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Included Components
Backsplash, Side and Rear Crossrails
Number of Flow Rails
0
Series
Spec-Line
Number of Bins
0
Backsplash Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVKS-367
Zoro #
G223361657
UPC #
747545 16476 6
Country of Origin
United States

Dimensions

Backsplash Height
10 in
Metal Top Thickness
2 in
Overall Fixed Height
35 1/2 in
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
36 in
Height Adjustment Increments
1/2 in
Overall Width
84 in
Back Stop Height
10 in
Work Surface Width
84 in
Height Adjustment Mechanism
Adjustable Foot
Overall Depth
36 in
Maximum Adjustable Height
36 1/2 in
Height Adjustability
Adjustable Height

Details

Included Components
Backsplash, Side and Rear Crossrails
Number of Flow Rails
0
Series
Spec-Line
Number of Bins
0
Number of Drawers
0
For Environment
Food Industry
Frame Material
Stainless Steel
Color
Silver
Item
Equipment Filler Table
Maximum Shelf Load Capacity
250
For Location
Indoor
Top Metal Material Gauge
14 ga
Frame Construction
Welded Only
NSF Certified
NSF Certified
Unit Type
Not Expandable or Modular
Frame Metal Material Gauge
12 ga
Foot Type
Adjustable Bullet Feet
Top Material Finish
Satin
Standards
NSF
Number of Shelves
0
Expandable Work Surface
No
Frame Material Finish
Satin Finish
Top Material
Stainless Steel
Features
All TIG welded
Overall Load Capacity
480 lb
Assembly
Unassembled
Edge Shape
Square
Portability
Stationary

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.