Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # SLAG-365-X

  • Zoro # G523355950


product price:  $1,437.99
/ea
Free Shipping & Returns

Key Features

For Environment
Food Industry
Maximum Adjustable Height
36 1/2 in
Included Components
Gussets, Lower Shelf
Minimum Adjustable Height
35 1/2 in
Portability
Stationary
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLAG-365-X
Zoro #
G523355950
UPC #
747545 20145 4
Country of Origin
China

Dimensions

Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Work Surface Depth
30 in
Height Adjustment Mechanism
Adjustable Foot
Overall Depth
36 in
Overall Width
60 in
Overall Fixed Height
35 1/2 in
Height Adjustment Increments
1/2 in
Work Surface Width
60 in
Height Adjustability
Adjustable Height

Details

For Environment
Food Industry
Included Components
Gussets, Lower Shelf
Portability
Stationary
Number of Drawers
0
Expandable Work Surface
No
Overall Load Capacity
800 lb
Frame Material Finish
Satin Finish
Frame Construction
Welded Only
Series
Economy
Color
Silver
Edge Shape
Round Corner
Number of Flow Rails
0
Standards
NSF
Top Metal Material Gauge
16 ga
Features
All TIG Welded, Under Shelf is Fully Adjustable
Unit Type
Not Expandable or Modular
Frame Metal Material Gauge
12 ga
Top Material
Stainless Steel
For Location
Indoor
Item
Work Table
Number of Bins
0
Maximum Shelf Load Capacity
350
Number of Shelves
1
Frame Material
Stainless Steel
NSF Certified
NSF Certified
Assembly
Unassembled
Foot Type
Adjustable Bullet Feet

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Under Shelf is Fully Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.