Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # VKS-242

  • Zoro # G623357762


product price:  $1,610.99
/ea
Free Shipping & Returns

Key Features

Number of Bins
0
Number of Drawers
0
Height Adjustability
Adjustable Height
Portability
Stationary
Maximum Adjustable Height
36 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VKS-242
Zoro #
G623357762
UPC #
747545 16797 2
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 1/2 in
Work Surface Width
24 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Overall Fixed Height
35 1/2 in
Backsplash Height
10 in
Overall Depth
24 in
Work Surface Depth
24 in
Metal Top Thickness
2 in
Overall Width
24 in
Back Stop Height
10 in

Details

Number of Bins
0
Number of Drawers
0
Portability
Stationary
Standards
NSF
Included Components
Backsplash, Lower Shelf
Expandable Work Surface
No
Foot Type
Adjustable Bullet Feet
For Environment
Food Industry
Number of Shelves
1
Maximum Shelf Load Capacity
350
Edge Shape
Square
Frame Material
Stainless Steel
Frame Material Finish
Satin Finish
Number of Flow Rails
0
For Location
Indoor
NSF Certified
NSF Certified
Features
Under Shelf is Adjustable
Top Material Finish
Satin
Series
Spec-Line
Top Metal Material Gauge
14 ga
Assembly
Unassembled
Overall Load Capacity
1,000 lb
Color
Silver
Top Material
Stainless Steel
Unit Type
Not Expandable or Modular
Frame Construction
Welded Only
Item
Equipment Filler Table
Frame Metal Material Gauge
12 ga

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.